Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Item #: 0510124

Cat #: 47613-EZC

UPC: 078477078815

$ 1.15 EA
Company wide:
17,691 in stock
Documents & Guides
Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Bag.

Overview

Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Bag.

Leviton’s EZ-RJ45TM Connectors and EZ-RJ45 Crimp Tool provide quick, cost-effective UTP wire terminations. The connectors feature openings that allow wires to be inserted and extended out the front providing increased performance, wire sequence verification, and no wasted connectors, crimps, or bad terminations.

Also known as: 078477078815, 47613-EZC, LEV47613EZC, RJ 45 Male Ends, Push through RJ45, Ice Cube, CAT5 CRIMPS

Specifications

Material: Polycarbonate
Color: White
Connector Type: CAT 5E
Material: Polycarbonate
Connector Type: CAT 5E
Color: White