Mechanical Lug, Copper, 2-Hole

Item #: 0509944

Cat #: CD70-14SL-QY

UPC: 074983955152

$ 6.70 EA
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Floating Tongue, Slotted Screw, #8 - #2 AWG, 1/4 Inch Stud Hole

Overview

Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Floating Tongue, Slotted Screw, #8 - #2 AWG, 1/4 Inch Stud Hole
Also known as: 074983955152, CD70-14SL-QY, PDTCD7014SLQY

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8 - 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8 - 2
Mounting: 2-Hole
Stud Size: 1/4 in