Mechanical Lug, Copper, 2-Hole

Item #: 0509941

Cat #: CD400-38HK-3Y

UPC: 074983894819

Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Floating Tongue, Hex Key Screw, 1/0 AWG - 500 kcmil, 3/8 Inch Stud Hole

Overview

Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Floating Tongue, Hex Key Screw, 1/0 AWG - 500 kcmil, 3/8 Inch Stud Hole
Also known as: 074983894819, CD400-38HK-3Y, PDTCD40038HK3Y

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole