Disconnect Encl. 60.12x49.75x2

Item #: 0509919

Cat #: A60X4924LPFTC

UPC: 783510913106

$ 7049.39 EA
Company wide:
0 in stock
Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures), Size/dims: 60.12x49.75x24.12 , Material/finish: Steel/paint

Overview

Two Door Disconnect Enclosure, Bulletin A21 (two-door Type 12 Disconnect Enclosures), Size/dims: 60.12x49.75x24.12 , Material/finish: Steel/paint

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510913106, A60X4924LPFTC, HOFA60X4924LPFTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-inch floor stands are bolted-on to enclosure
  • Provisions for mounting lights

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Width: 49.750 in
Height: 60.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Width: 49.750 in
Material: Steel
Finish: Powder Coated
Height: 60.120 in