Fixed Dia Clamp, .50" (12.7mm) Bundle

Item #: 0509887

Cat #: CCS50-S8-M0

UPC: 074983598427

$ 0.22 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .50" (12.7mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, #8 screw (M4), .50" (12.7mm) bundle, black, bulk package.
Also known as: 074983598427, CCS50-S8-M0, PDTCCS50S8M0

Specifications

Color: Black
Diameter: 0.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.500 in