Fixed Dia Clamp, .50" (12.7mm) Bundle

Item #: 0509885

Cat #: CCS50-S8-C0

UPC: 074983549375

$ 0.34 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .50" (12.7mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, #8 screw (M4), .50" (12.7mm) bundle, black, standard package.
Also known as: 074983549375, CCS50-S8-C0, PDTCCS50S8C0

Specifications

Color: Black
Diameter: 0.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.500 in