This product has been discontinued.

Fixed Dia Clamp, .44" (11.2mm) Bundle, #
Item #: 0509883
Cat #: CCS44-S8-M0
UPC: 074983598410
Company wide:
0
in stock
Discontinued
Fixed diameter cable clamp, #8 screw (M4), .44" (11.2mm) bundle, black, bulk package.
Overview
Fixed diameter cable clamp, #8 screw (M4), .44" (11.2mm) bundle, black, bulk package.
Also known as: 074983598410, CCS44-S8-M0, PDTCCS44S8M0
Specifications
| Color: | Black |
| Material: | Nylon |
| Diameter: | 0.440 in |
| Color: | Black |
| Diameter: | 0.440 in |
| Material: | Nylon |