Fixed Dia Clamp, .38" (9.7mm) Bundle, #8

Item #: 0509876

Cat #: CCS38-S8-M

UPC: 074983600731

$ 0.19 EA
Company wide:
800 in stock
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .38" (9.7mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, #8 screw (M4), .38" (9.7mm) bundle, white, bulk package.
Also known as: 074983600731, CCS38-S8-M, PDTCCS38S8M

Specifications

Color: Natural
Material: Nylon
Diameter: 0.380 in
Color: Natural
Diameter: 0.380 in
Material: Nylon