Fixed Dia Clamp, .38" (9.7mm) Bundle, #8

Item #: 0509874

Cat #: CCS38-S8-C0

UPC: 074983549153

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .38" (9.7mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, #8 screw (M4), .38" (9.7mm) bundle, black, standard package.
Also known as: 074983549153, CCS38-S8-C0, PDTCCS38S8C0

Specifications

Color: Black
Material: Nylon
Diameter: 0.380 in
Color: Black
Diameter: 0.380 in
Material: Nylon