Fixed Dia Clamp, .31" (7.9mm) Bundle, #8

Item #: 0509872

Cat #: CCS31-S8-M0

UPC: 074983598397

$ 0.20 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .31" (7.9mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, #8 screw (M4), .31" (7.9mm) bundle, black, bulk package.
Also known as: 074983598397, CCS31-S8-M0, PDTCCS31S8M0

Specifications

Color: Black
Diameter: 0.310 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.310 in