Fixed Dia Clamp, .31" (7.9mm) Bundle, #8

Item #: 0509871

Cat #: CCS31-S8-M

UPC: 074983600724

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, #8 screw (M4), .31" (7.9mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, #8 screw (M4), .31" (7.9mm) bundle, white, bulk package.
Also known as: 074983600724, CCS31-S8-M, PDTCCS31S8M

Specifications

Color: Natural
Diameter: 0.310 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 0.310 in