Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 0509866

Cat #: CCS25-S8-M

UPC: 074983600717

$ 0.16 EA
Company wide:
0 in stock
Documents & Guides
The fixed diameter cable clamp uses a #8 (M4) screw and has a maximum bundle diameter of .25" (6.4mm) . It is white and comes in packages of 1000.

Overview

The fixed diameter cable clamp uses a #8 (M4) screw and has a maximum bundle diameter of .25" (6.4mm) . It is white and comes in packages of 1000.
Also known as: 074983600717, CCS25-S8-M, PDTCCS25S8M

Specifications

Diameter: 0.250 in
Color: Natural
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Natural