Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 0509865

Cat #: CCS25-S8-C0

UPC: 074983548934

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
The fixed diameter cable clamp uses a #8 (M4) screw and has a maximum bundle diameter of .25" (6.4mm) . It is black and comes in packages of 100.

Overview

The fixed diameter cable clamp uses a #8 (M4) screw and has a maximum bundle diameter of .25" (6.4mm) . It is black and comes in packages of 100.
Also known as: 074983548934, CCS25-S8-C0, PDTCCS25S8C0

Specifications

Diameter: 0.250 in
Color: Black
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Black