Fixed Dia Clamp, .25" (6.4mm) Bundle, #1

Item #: 0509861

Cat #: CCS25-S10-C0

UPC: 074983549023

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, black, standard package.
Also known as: 074983549023, CCS25-S10-C0, PDTCCS25S10C0

Specifications

Diameter: 0.250 in
Color: Black
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Black