Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 0509860

Cat #: CCS25-S10-C

UPC: 074983362578

$ 0.27 EA
Company wide:
0 in stock
Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, #10 screw (M5), .25" (6.4mm) bundle, white, standard package.

Panduit® is a global leader in comprehensive physical infrastructure solutions. Issues such as convergence, interoperability, scalability and continuity need to be addressed to reduce risk across the IT, facilities, and manufacturing physical infrastructure. Our holistic approach enables business continuity through robust, leading-edge systems that optimize design and deployment of the physical infrastructure - delivering maximum reliability, availability, security, integration, and safety.

Also known as: 074983362578, CCS25-S10-C, PDTCCS25S10C

Specifications

Diameter: 0.250 in
Color: Natural
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Natural