2
more

Fixed Dia Clamp, .87" (22.1mm) Bundle, #
Item #: 0509843
Cat #: CCH87-S10-C
UPC: 074983600175
$ 0.60 EA
Company wide:
0
in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .87" (22.1mm) bundle, white, standard package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .87" (22.1mm) bundle, white, standard package.
Also known as: 074983600175, CCH87-S10-C, PDTCCH87S10C
Specifications
| Color: | Natural |
| Diameter: | 0.870 in |
| Material: | Nylon |
| Color: | Natural |
| Material: | Nylon |
| Diameter: | 0.870 in |