This product has been discontinued.

Fixed Dia Clamp, .81" (20.1mm) Bundle, #
Item #: 0509842
Cat #: CCH81-S10-D0
UPC: 074983598540
Company wide:
0
in stock
Discontinued
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .81" (20.1mm) bundle, black, bulk package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .81" (20.1mm) bundle, black, bulk package.
Also known as: 074983598540, CCH81-S10-D0, PDTCCH81S10D0
Specifications
| Diameter: | 0.810 in |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 0.810 in |
| Material: | Nylon |
| Color: | Black |