Fixed Dia Clamp, .75" (19.1mm) Bundle

Item #: 0509837

Cat #: CCH75-S10-D0

UPC: 074983598533

$ 0.41 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .75" (19.1mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .75" (19.1mm) bundle, black, bulk package.
Also known as: 074983598533, CCH75-S10-D0, PDTCCH75S10D0

Specifications

Diameter: 0.750 in
Color: Black
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Black