Fixed Dia Clamp, .69" (17.5mm) Bundle, #

Item #: 0509832

Cat #: CCH69-S10-D

UPC: 074983586721

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .69" (17.5mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .69" (17.5mm) bundle, white, bulk package.
Also known as: 074983586721, CCH69-S10-D, PDTCCH69S10D

Specifications

Color: Natural
Material: Nylon
Diameter: 0.690 in
Color: Natural
Diameter: 0.690 in
Material: Nylon