Fixed Dia Clamp, .69" (17.5mm) Bundle, #

Item #: 0509830

Cat #: CCH69-S10-C

UPC: 074983600144

$ 0.54 EA
Company wide:
200 in stock
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .69" (17.5mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .69" (17.5mm) bundle, white, standard package.
Also known as: 074983600144, CCH69-S10-C, PDTCCH69S10C

Specifications

Color: Natural
Material: Nylon
Diameter: 0.690 in
Color: Natural
Diameter: 0.690 in
Material: Nylon