Fixed Dia Clamp, .62" (15.8mm) Bundle, #

Item #: 0509829

Cat #: CCH62-S10-M0

UPC: 074983598519

$ 0.34 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .62" (15.8mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .62" (15.8mm) bundle, black, bulk package.
Also known as: 074983598519, CCH62-S10-M0, PDTCCH62S10M0

Specifications

Color: Black
Material: Nylon
Diameter: 0.620 in
Color: Black
Diameter: 0.620 in
Material: Nylon