Fixed Dia Clamp, .62" (15.8mm) Bundle, #

Item #: 0509826

Cat #: CCH62-S10-C

UPC: 074983600137

$ 0.47 EA
Company wide:
0 in stock
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .62" (15.8mm) bundle, white, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .62" (15.8mm) bundle, white, standard package.
Also known as: 074983600137, CCH62-S10-C, PDTCCH62S10C

Specifications

Color: Natural
Material: Nylon
Diameter: 0.620 in
Color: Natural
Diameter: 0.620 in
Material: Nylon