Fixed Dia Clamp, .56" (14.2mm) Bundle, #

Item #: 0509822

Cat #: CCH56-S10-M

UPC: 074983600571

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .56" (14.2mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .56" (14.2mm) bundle, white, bulk package.
Also known as: 074983600571, CCH56-S10-M, PDTCCH56S10M

Specifications

Diameter: 0.560 in
Color: Natural
Material: Nylon
Diameter: 0.560 in
Material: Nylon
Color: Natural