Fixed Dia Clamp, .50" (12.7mm) Bundle

Item #: 0509818

Cat #: CCH50-S10-M0

UPC: 074983566112

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .50" (12.7mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .50" (12.7mm) bundle, black, bulk package.
Also known as: 074983566112, CCH50-S10-M0, PDTCCH50S10M0

Specifications

Color: Black
Diameter: 0.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.500 in