Fixed Dia Clamp, .50" (12.7mm) Bundle

Item #: 0509815

Cat #: CCH50-S10-C0

UPC: 074983565689

$ 0.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .50" (12.7mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .50" (12.7mm) bundle, black, standard package.

Panduit® is a global leader in comprehensive physical infrastructure solutions. Issues such as convergence, interoperability, scalability and continuity need to be addressed to reduce risk across the IT, facilities, and manufacturing physical infrastructure. Our holistic approach enables business continuity through robust, leading-edge systems that optimize design and deployment of the physical infrastructure - delivering maximum reliability, availability, security, integration, and safety.

Also known as: 074983565689, CCH50-S10-C0, PDTCCH50S10C0

Specifications

Color: Black
Diameter: 0.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.500 in