Fixed Dia Clamp, .44" (11.2mm) Bundle, #

Item #: 0509814

Cat #: CCH44-S10-M0

UPC: 074983598489

$ 0.29 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .44" (11.2mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .44" (11.2mm) bundle, black, bulk package.
Also known as: 074983598489, CCH44-S10-M0, PDTCCH44S10M0

Specifications

Color: Black
Material: Nylon
Diameter: 0.440 in
Color: Black
Diameter: 0.440 in
Material: Nylon