Fixed Dia Clamp, .44" (11.2mm) Bundle, #

Item #: 0509813

Cat #: CCH44-S10-M

UPC: 074983600557

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .44" (11.2mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .44" (11.2mm) bundle, white, bulk package.
Also known as: 074983600557, CCH44-S10-M, PDTCCH44S10M

Specifications

Color: Natural
Material: Nylon
Diameter: 0.440 in
Color: Natural
Diameter: 0.440 in
Material: Nylon