Fixed Dia Clamp, .38" (9.7mm) Bundle, #1

Item #: 0509808

Cat #: CCH38-S10-M0

UPC: 074983598472

$ 0.29 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .38" (9.7mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .38" (9.7mm) bundle, black, bulk package.
Also known as: 074983598472, CCH38-S10-M0, PDTCCH38S10M0

Specifications

Color: Black
Material: Nylon
Diameter: 0.380 in
Color: Black
Diameter: 0.380 in
Material: Nylon