Fixed Dia Clamp, .31" (7.9mm) Bundle, #1

Item #: 0509804

Cat #: CCH31-S10-M0

UPC: 074983598465

$ 0.27 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .31" (7.9mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .31" (7.9mm) bundle, black, bulk package.
Also known as: 074983598465, CCH31-S10-M0, PDTCCH31S10M0

Specifications

Color: Black
Diameter: 0.310 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.310 in