Fixed Dia Clamp, .31" (7.9mm) Bundle, #1

Item #: 0509802

Cat #: CCH31-S10-C0

UPC: 074983553495

$ 0.42 EA
Company wide:
185 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .31" (7.9mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .31" (7.9mm) bundle, black, standard package.
Also known as: 074983553495, CCH31-S10-C0, PDTCCH31S10C0

Specifications

Color: Black
Diameter: 0.310 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.310 in