Fixed Dia Clamp, .25" (6.4mm) Bundle, #

Item #: 0509801

Cat #: CCH25-S10-M0

UPC: 074983598458

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .25" (6.4mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .25" (6.4mm) bundle, black, bulk package.
Also known as: 074983598458, CCH25-S10-M0, PDTCCH25S10M0

Specifications

Color: Black
Material: Nylon
Diameter: 1.250 in
Color: Black
Diameter: 1.250 in
Material: Nylon