Fixed Dia Clamp, .19" (4.8mm) Bundle, #

Item #: 0509794

Cat #: CCH19-S10-M0

UPC: 074983598441

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .19" (4.8mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .19" (4.8mm) bundle, black, bulk package.
Also known as: 074983598441, CCH19-S10-M0, PDTCCH19S10M0

Specifications

Color: Black
Diameter: 0.190 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.190 in