Fixed Dia Clamp, .19" (4.8mm) Bundle, #

Item #: 0509793

Cat #: CCH19-S10-M

UPC: 074983600519

$ 0.22 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .19" (4.8mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .19" (4.8mm) bundle, white, bulk package.
Also known as: 074983600519, CCH19-S10-M, PDTCCH19S10M

Specifications

Color: Natural
Diameter: 0.190 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 0.190 in