Fixed Dia Clamp, .19" (4.8mm) Bundle, #1

Item #: 0509791

Cat #: CCH19-S10-C0

UPC: 074983549566

$ 0.38 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .19" (4.8mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .19" (4.8mm) bundle, black, standard package.
Also known as: 074983549566, CCH19-S10-C0, PDTCCH19S10C0

Specifications

Color: Black
Diameter: 0.190 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.190 in