
Pushbutton, Red, Push-Pull, Mushroom Head, Maintained, 1NO/NC
Item #: 0509789
Cat #: 10250T5B63-1X
UPC: 782113752525
$ 273.13 EA
Company wide:
0
in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red, Engraved, EMERG. STOP, Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600 Volt Rated, 1 Normally Open & 1 Normally Closed, Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red, Engraved, EMERG. STOP, Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Non-illuminated, 600 Volt Rated, 1 Normally Open & 1 Normally Closed, Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113752525, 10250T5B63-1X, CUT10250T5B631X
Specifications
| Color: | Red |
| Amps: | 10 |
| Type: | Non-Illuminated, Maintained, Pushbutton |
| Material: | Plastic |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Type: | Non-Illuminated, Maintained, Pushbutton |
| Volts AC: | 600 |
| Amps: | 10 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |