Fixed Dia Clamp, 1.50" (38.1mm) Bundle

Item #: 0509786

Cat #: CCH150-S10-C0

UPC: 074983598618

$ 0.89 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.50" (38.1mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.50" (38.1mm) bundle, black, bulk package.
Also known as: 074983598618, CCH150-S10-C0, PDTCCH150S10C0

Specifications

Color: Black
Diameter: 1.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 1.500 in