This product has been discontinued.

Fixed Dia Clamp, .12" (3.2mm) Bundle, #1
Item #: 0509782
Cat #: CCH12-S10-M0
UPC: 074983598434
Company wide:
0
in stock
Discontinued
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .12" (3.2mm) bundle, black, bulk package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .12" (3.2mm) bundle, black, bulk package.
Also known as: 074983598434, CCH12-S10-M0, PDTCCH12S10M0
Specifications
| Diameter: | 1.120 in |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 1.120 in |
| Material: | Nylon |
| Color: | Black |