Fixed Dia Clamp, .12" (3.2mm) Bundle, #1

Item #: 0509780

Cat #: CCH12-S10-C0

UPC: 074983549559

$ 0.38 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .12" (3.2mm) bundle, black, standard package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), .12" (3.2mm) bundle, black, standard package.
Also known as: 074983549559, CCH12-S10-C0, PDTCCH12S10C0

Specifications

Diameter: 1.120 in
Color: Black
Material: Nylon
Diameter: 1.120 in
Material: Nylon
Color: Black