Fixed Dia Clamp, 1.25" (31.8mm) Bundle

Item #: 0509774

Cat #: CCH125-S10-C

UPC: 074983600663

$ 0.70 EA
Company wide:
0 in stock
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.25" (31.8mm) bundle, white.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.25" (31.8mm) bundle, white.
Also known as: 074983600663, CCH125-S10-C, PDTCCH125S10C

Specifications

Color: Natural
Material: Nylon
Diameter: 1.250 in
Color: Natural
Diameter: 1.250 in
Material: Nylon