
Fixed Dia Clamp, 1.12" (28.5mm) Bundle
Item #: 0509770
Cat #: CCH112-S10-C
UPC: 074983600649
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.12" (28.5mm) bundle, white, standard package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.12" (28.5mm) bundle, white, standard package.
Also known as: 074983600649, CCH112-S10-C, PDTCCH112S10C
Specifications
| Diameter: | 1.120 in |
| Color: | Natural |
| Material: | Nylon |
| Diameter: | 1.120 in |
| Material: | Nylon |
| Color: | Natural |