Fixed Dia Clamp, 1" (25.4mm) Bundle, #10

Item #: 0509768

Cat #: CCH100-S10-D

UPC: 074983600632

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1" (25.4mm) bundle, white, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1" (25.4mm) bundle, white, bulk package.
Also known as: 074983600632, CCH100-S10-D, PDTCCH100S10D

Specifications

Diameter: 1 in
Color: Natural
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Natural