
Fixed Diameter Cable Clamp, Nylon, White, 1" Max Bundle
Item #: 0509765
Cat #: CCH100-S10-C
UPC: 074983600182
$ 0.62 EA
Company wide:
0
in stock
Documents & Guides
Fixed Diameter Cable Clamp, Nylon, White, 1" Max Bundle, Pack of 100
Overview
Fixed Diameter Cable Clamp, Nylon, White, 1" Max Bundle, Pack of 100
Also known as: 074983600182, CCH100-S10-C, PDTCCH100S10C
Specifications
| Diameter: | 1 in |
| Color: | White |
| Material: | Nylon |
| Diameter: | 1 in |
| Material: | Nylon |
| Color: | White |