
Kinetic® Super T®-Stripper, 8-16 AWG, Stranded
Item #: 0509691
Cat #: 45-718
UPC: 783250517770
$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
6
in stock
Documents & Guides
Kinetic Super Wire Stripper, Capacity: Solid 6-14 AWG, Stranded 8-16 AWG
Overview
Kinetic Super Wire Stripper, Capacity: Solid 6-14 AWG, Stranded 8-16 AWG
Also known as: 783250517770, 45-718, IDE45718
Specifications
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG |
| Type: | Wire Stripper |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 16 AWG, 8 AWG |
| Standards: | California Proposition 65 |
| Type: | Wire Stripper |