
Kinetic® Super T®-Stripper, 10-18 AWG, Stranded
Item #: 0509689
Cat #: 45-716
UPC: 783250517756
$ 44.75 EA
Company wide:
22
in stock
Documents & Guides
Kinetic Super Wire Stripper, Capacity: Solid 14-24 AWG, Stranded 16-26 AWG
Overview
Kinetic Super Wire Stripper, Capacity: Solid 14-24 AWG, Stranded 16-26 AWG
Also known as: 783250517756, 45-716, IDE45716
Specifications
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 23 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Type: | Wire Stripper |
| Standards: | California Proposition 65 |
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 23 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Standards: | California Proposition 65 |
| Type: | Wire Stripper |