Floor Box Cover, 1-Gang, Type: Dual Service, Brass, Non-Metallic

Item #: 0509664

Cat #: 829STC

UPC: 786564006268

$ 102.99 EA
Company wide:
2 in stock
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Brass.

Overview

1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Dual Service. Device Type: Communication Cable. Color: Brass.

Brass communications cover plate, data slides. Feed through only, not for use with a mounting plate for communication jacks. NOTE: Not available in Brushed Aluminum finish. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Also known as: 786564006268, 829STC, WMD829STC

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass