Safety Switch, 1P, Fuse Adapter Kit, Class T, 600A, 600VAC

Item #: 0509659

Cat #: DS666TK

UPC: 782113207919

$ 510.74 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, 1-Pole, Fuse Adapter Kit, Class T, 600 Amp, 600 Volt AC, Heavy Duty

Overview

Safety Switch, 1-Pole, Fuse Adapter Kit, Class T, 600 Amp, 600 Volt AC, Heavy Duty
Also known as: 782113207919, DS666TK, CUTDS666TK

Specifications

Class: T
Amps: 600
Mounting: Device
Poles: 1
Volts AC: 600
Class: T
Mounting: Device
Volts AC: 600
Amps: 600
Poles: 1