Cable Tie, In-Line, 10.4L (264mm), Inter

Item #: 0509615

Cat #: CBR3I-M8

UPC: 074983379415

Call for price
Company wide:
0 in stock
Documents & Guides
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f
Also known as: 074983379415, CBR3I-M8, PDTCBR3IM8

Specifications

Type: Plenum Rated
Width: 0.140 in
Color: Gray
Weight Capacity: 40 lbs
Material: Nylon
Length: 10.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Contour-Ty®
Type: Plenum Rated
Color: Gray
Material: Nylon
Size: Intermediate
Family / Style: Contour-Ty®
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 10.400 in
Product Thickness: 0.052 in