Cable Tie, In-Line, 7.6L, 193mm), Standa

Item #: 0509604

Cat #: CBR2S-M0

UPC: 074983834112

$ 0.13 EA
Company wide:
0 in stock
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983834112, CBR2S-M0, PDTCBR2SM0

Specifications

Width: 0.190 in
Size: Standard
Color: Gray
Material: Steel
Weight Capacity: 50 lbs
Length: 7.600 in
Family / Style: Contour-Ty®
Product Thickness: 0.044 in
Width: 0.190 in
Color: Gray
Weight Capacity: 50 lbs
Family / Style: Contour-Ty®
Size: Standard
Material: Steel
Length: 7.600 in
Product Thickness: 0.044 in