This product has been discontinued.

Dual Slide Dimmer, 300W, Skylark, Light Almond
Item #: 0509603
Cat #: S2-L-LA
UPC: 027557522786
Company wide:
0
in stock
Discontinued
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Light Almond.
Overview
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Light Almond.
Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer in light almond
Also known as: 027557522786, S2-L-LA, LUTS2LLA
Specifications
| Color: | Light Almond |
| Type: | Slide, Dual, Single-Pole |
| Volts AC: | 120 |
| Wattage: | 300 |
| Poles: | 1 |
| Mounting: | Knuckle |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Color: | Light Almond |
| Volts AC: | 120 |
| Poles: | 1 |
| Dimmable: | Yes |
| Type: | Slide, Dual, Single-Pole |
| Wattage: | 300 |
| Mounting: | Knuckle |
| Light Technology: | Halogen |