Cable Tie, In-Line, 7.2L (183mm), Miniat

Item #: 0509601

Cat #: CBR2M-M7

UPC: 074983379330

Call for price
Company wide:
0 in stock
Documents & Guides
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Nylon 6.6 material, it's ideal f
Also known as: 074983379330, CBR2M-M7, PDTCBR2MM7

Specifications

Type: Plenum Rated
Width: 0.098 in
Color: Purple
Weight Capacity: 18 lbs
Material: Nylon
Length: 7.200 in
Size: Miniature
Family / Style: Contour-Ty®
Product Thickness: 0.042 in
Type: Plenum Rated
Color: Purple
Material: Nylon
Size: Miniature
Product Thickness: 0.042 in
Width: 0.098 in
Weight Capacity: 18 lbs
Length: 7.200 in
Family / Style: Contour-Ty®